Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adapter, 45 Deg, 1/2 in L, Brass, 800 psi

  • Mfr # QC-A2L-LH45

  • Zoro # G912648199


product price: $19.19
/ea

Key Features

Angle
45 Degrees
Material
Brass
Burst Pressure
800 psi
Color
Yellow
Operating Temperature - Minimum
-45 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QC-A2L-LH45
Zoro #
G912648199
UPC #
684520325074
Country of Origin
United States

Dimensions

Input Connection Size
1/4 in
Overall Length
1/2 in
Output Connection Size
1/4 in

Details

Item
Adapter
Angle
45 Degrees
Material
Brass
Burst Pressure
800 psi
Color
Yellow
Operating Temperature - Minimum
-45 Degrees F
Operating Pressure - Minimum
0 psi
Product Type
Adapter
A2L Compatibility
A2L Compatible
Operating Temperature - Maximum
260 Degrees F
Operating Pressure - Maximum
800 psi
For Refrigerant Type
R-32, R-454B
Output Connection Type
SAE
Output Connection Thread Direction
Left-Hand
Input Connection Gender
Male
Output Connection Gender
Female
Input Connection Thread Direction
Left-Hand
Seal Material
Neoprene
Input Connection Type
Flare

Description

Adapter,45 Deg,1/2 in L,Brass,800 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.