Line Piercing Valve, 3/16" and 3/8" OD
Mfr # EZ-40288
Zoro # G2713365
product price: $31.99
/eaKey Features
Connection Size
1/4 in
For Use With
All CFC, HCFC and HFC Refrigerants
Outside Dia.
3/8"
Max. Working Pressure
500 psi
Includes
Gaskets
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EZ-40288
Zoro #
G2713365
UPC #
684520402881
Country of Origin
United States
Dimensions
Connection Size
1/4 in
Outside Dia.
3/8"
Overall Width
1 3/4 in
Overall Length
3 in
For Tube Size
3/16 in, 3/8 in
Overall Height
4 5/8 in
Details
Item
Line Piercing Valve
For Use With
All CFC, HCFC and HFC Refrigerants
Max. Working Pressure
500 psi
Includes
Gaskets
Material
Brass
Features
Back-seating Stem
Connection Gender
Male
Standards
UPC Certifications
Valve Type
Access
Valve Material
Brass
Product Type
Line Piercing Valve
For Refrigerant Group
CFC, HCFC, HFC
Operating Pressure - Maximum
500 psi
Connection Type
SAE
Description
Line Piercing Valve, Connection Size 1/4 in, Material Brass, Max. Working Pressure 500 psi, For Use With All CFC, HCFC and HFC Refrigerants, Includes Gaskets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.