Zoro Homepage

Manifold Gauge, 2-Valve

  • Mfr # 24078

  • Zoro # G0593336


product price: $247.99
/ea
Free Shipping & Returns

Key Features

Number of Valves
2
Refrigerant Compatibility
R-12, R-22, R-502
Number of Hoses
3
Vacuum Port Size
1/4 in
Features
Valves Have Floating O-Ring Sealing System, Which Resist Flutter and Surge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24078
Zoro #
G0593336
UPC #
684520220270
Country of Origin
United States

Dimensions

Vacuum Port Size
1/4 in
Hose Length
6 ft
Manifold Port Connection Size
1/4 in
Vacuum Port Connection Size
1/4 in

Description

Manifold Gauge, Number of Valves 2, R-12, R-22, R-502, Number of Hoses 3, 6 ft, 0 to 500 psi, 30 in Hg to 350 psi, +/-3-2-3 Percent, 1/4 in, Aluminum, Valves Have Floating O-Ring Sealing System, Which Resist Flutter and Surge, Includes Sight Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.