Zoro Homepage

Manifold Gauge, 4-Valve

  • Mfr # 25233

  • Zoro # G2641457


product price: $272.86
/ea
Free Shipping & Returns

Key Features

Number of Valves
4
Refrigerant Compatibility
R-22, R-404A, R-410A
Number of Hoses
4
Vacuum Port Size
3/8 in
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25233
Zoro #
G2641457
UPC #
684520252332
Country of Origin
United States

Dimensions

Vacuum Port Size
3/8 in
Hose Length
5 ft
Gauge Diameter
1 7/16 in
Overall Width
5 5/8 in
Overall Depth
15 in
Vacuum Port Connection Size
3/8 in
Manifold Port Connection Size
3/8 in
Overall Height
11 7/8 in

Details

Item
Manifold Gauge Kit
Number of Valves
4
Refrigerant Compatibility
R-22, R-404A, R-410A
Number of Hoses
4
Material
Aluminum
Gauges Low Side Blue
30 in Hg to 500 psi
Includes
60 in High Pressure Color Coded Hose Set
Gauge Accuracy
+/-3-2-3%
Gauges High Side Red
0 to 800 psi
Features
Free Floating O-Ring Sealing System for Faster Evacuation/Charging, Soft Grip Rubber Hand Wheels Reduce Turning to Open/Close, Hose Holder Fittings Located on the Back for Easier Connection for Storage, 3-1/8 in Glow-in-the-Dark Gauges for Easy Viewing
Product Type
Manifold Gauge Kit
Type
Aluminum
For Use With
R-22, R-404A, R-410A
Warranty
1 yr
Accuracy
+/- 3-2-3%
Series
ZEPPELIN
Hose Connection Thread Direction
Right-Hand
Vacuum Port Connection Gender
Male
Gauge Type
High Side/Low Side
Includes Gauge Boots
Boot Not Included
Display Illumination
Non-Illuminated
Includes Sightglass
Sightglass Included
High Side Display Pressure - Maximum
800 psi
Manifold Port Connection Type
SAE
Temperature Units Measured
Degrees F
Pressure Resolution
1 psi
A2L Compatibility
A2L Compatible
Low Side Display Pressure - Maximum
500 psi
Temperature Resolution
1 Degrees F
Vacuum Port Connection Thread Direction
Right-Hand
Manifold Port Connection Thread Direction
Right-Hand
For Refrigerant Type
R-22, R-404A, R-410A
Includes Vacuum Port
Vacuum Port Included
Pressure Units Measured
in Hg, psi
Manifold Port Connection Gender
Male
Display Type
Analog
Response Time
Instantaneous
Body Material
Aluminum
Calibration Certificate Type
Not Certified
High Side Display Pressure - Minimum
0 psi
Low Side Display Pressure - Minimum
30 in Hg
Vacuum Port Connection Type
SAE

Description

Manifold Gauge Kit, Number of Valves 4, R-22, R-404A, R-410A, Number of Hoses 4, 5 ft, 0 to 800 psi, 30 in Hg to 500 psi, +/-3-2-3 Percent, 3/8 in, Aluminum, Free Floating O-Ring Sealing System for Faster Evacuation/Charging, Soft Grip Rubber Hand Wheels Reduce Turning to Open/Close, Hose Holder Fittings Located on the Back for Easier Connection for Storage, 3-1/8 in Glow-in-the-Dark Gauges for Easy Viewing, Includes 60 in High Pressure Color Coded Hose Set

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.