Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mechanical Manifold Gauge Set, 2 Valves

  • Mfr # 22233L

  • Zoro # G4148789


product price: $207.99
/ea
Free Shipping & Returns

Key Features

Number of Valves
2
Refrigerant Compatibility
R-22, R-404A, R-410A
Number of Hoses
3
Vacuum Port Size
3/8 in
Gauge Accuracy
+/-1.00%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22233L
Zoro #
G4148789
UPC #
684520340138
Country of Origin
United States

Dimensions

Vacuum Port Size
3/8 in
Hose Length
5 ft
Vacuum Port Connection Size
3/8 in
Gauge Diameter
3 1/8 in
Manifold Port Connection Size
3/8 in

Details

Item
Manifold Gauge Kit
Number of Valves
2
Refrigerant Compatibility
R-22, R-404A, R-410A
Number of Hoses
3
Gauge Accuracy
+/-1.00%
Gauges Low Side Blue
30 in Hg to 500 psi
Features
LED Gauges
Material
Brass
Gauges High Side Red
0 to 800 psi
Product Type
Manifold Gauge Kit
Body Material
Brass
Hose Connection Thread Direction
Right-Hand
A2L Compatibility
A2L Compatible
Calibration Certificate Type
Not Certified
Vacuum Port Connection Type
SAE
Includes Sightglass
Sightglass Not Included
Vacuum Port Connection Thread Direction
Right-Hand
Pressure Units Measured
in Hg, psi
Manifold Port Connection Type
SAE
Display Type
Analog
High Side Display Pressure - Maximum
800 psi
Low Side Display Pressure - Minimum
30 in Hg
For Refrigerant Type
R-22, R-404A, R-410A
Vacuum Port Connection Gender
Male
High Side Display Pressure - Minimum
0 psi
Response Time
Instantaneous
Accuracy
+/-1%
Temperature Units Measured
Degrees F
Pressure Resolution
1 psi
Manifold Port Connection Thread Direction
Right-Hand
Gauge Type
High Side/Low Side
Includes Gauge Boots
Boot Not Included
Low Side Display Pressure - Maximum
500 psi
Warranty
1 yr
Manifold Port Connection Gender
Male
Series
PATRIOT
Temperature Resolution
1 Degrees F
Includes Vacuum Port
Vacuum Port Included
Display Illumination
Backlit

Description

Manifold Gauge Kit, Number of Valves 2, R-22, R-404A, R-410A, Number of Hoses 3, 5 ft, 0 to 800 psi, 30 in Hg to 500 psi, +/-1.00 Percent, 3/8 in, Brass, LED Gauges

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.