Zoro Homepage

Nitrogen Purging Adapter For ACR Pipe

  • Mfr # BRZ-1000

  • Zoro # G2162517


product price: $52.49
/ea

Key Features

Material
Steel
Width
1 1/4 in
Length
4 1/2 in
Application
Nitrogen Purge For Brazing
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BRZ-1000
Zoro #
G2162517
UPC #
684520332065
Country of Origin
United States

Dimensions

Width
1 1/4 in
Length
4 1/2 in
Input Connection Size
1/4 in
Step Connection Sizes
3/8 in, 1/2 in, 5/8 in, 3/4 in, 7/8 in, 1 1/8 in
Overall Length
5 in

Details

Item
Step Adapter
Material
Steel
Application
Nitrogen Purge For Brazing
Color
Silver
Max. Working Pressure
500 psi
For Use With
ACR Pipe
Includes
Schrader Body
Operating Pressure - Minimum
14.7 psi
Product Type
Step Adapter
A2L Compatibility
A2L Compatible
Angle
0 Degrees
Burst Pressure
4,000 psi
For Refrigerant Type
Input Connection Gender
Male
Input Connection Type
SAE
Output Connection Thread Direction
Right-Hand
Operating Temperature - Maximum
225 Degrees F
Output Connection Gender
Male
Output Connection Type
ACR
For Refrigerant Group
HC, HCFC, HFC
Operating Temperature - Minimum
-30 Degrees F
Input Connection Thread Direction
Right-Hand
Operating Pressure - Maximum
500 psi

Description

Nitrogen Purging Adaptor, Color Silver, Steel Compound, Fits ACR Pipe, 4.5 In Length, Nitrogen Purge For Brazing, For Use With ACR Pipe, Includes Schrader Body

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.