Zoro Homepage

Platinum Refrig Evacuation Pump, 6 ft.

  • Mfr # DV-285N

  • Zoro # G2802511


product price: $933.99
/ea
Free Shipping & Returns

Key Features

HP
1/2 hp
Inlet Port Size
1/4 in and 1/2 in Flare, 3/8 in
Voltage
120V AC
Weight
34 lb
Amps AC
7.7 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DV-285N
Zoro #
G2802511
UPC #
684520102958
Country of Origin
United States

Dimensions

Inlet Port Size
1/4 in and 1/2 in Flare, 3/8 in
Overall Length
14 in
Overall Width
18 in
Overall Height
9.1 in
Height
12 in
Width
5 5/8 in
Inlet 1 Port Connection Size
1/2 in
Inlet 3 Port Connection Size
3/8 in
Inlet 2 Port Connection Size
1/4 in
Cord Length
6 ft

Details

Item
Vacuum Pump
HP
1/2 hp
Voltage
120V AC
Weight
34 lb
Amps AC
7.7 A
Displacement
10 cfm
End Vacuum
15 micron
Cord
6 ft
Body Material
Aluminum
Includes
Large Sight Glass for Improved Oil Viewing
Oil Capacity
21 oz
Hz
60 Hz
Motor Type
Dual Voltage
Application
For Air Conditioning and Refrigeration System Evacuation
Standards
CE Certified, CSA Certified, EMC, UL Listed
Inlet 3 Port Connection Type
Flare
Motor Speed
1,725 RPM
Inlet 1 Port Connection Gender
Male
Product Type
Vacuum Pump
Inlet 2 Port Connection Thread Direction
Right-Hand
Drain Port Connection Thread Direction
Right-Hand
Inlet 2 Port Connection Type
Flare
Includes Oil Mist Filter
Oil Mist Filter Not Included
Calibration Certificate Type
Not Certified
Inlet 3 Port Connection Thread Direction
Right-Hand
Series
PLATINUM
Frequency
60 Hz
Includes Sightglass
Sightglass Included
Number of Inlet Ports
3
Inlet 1 Port Connection Type
Flare
Horsepower
1/2 hp
Reservoir Port Connection Thread Direction
Right-Hand
Number of Stages
Two-Stage
Warranty
2 yr
Plug Configuration
5-15P
Power Source
Plug-In
Includes Isolation Valve
Isolation Valve Included
Includes Vacuum Gauge
Gauge Not Included
Includes Gas Ballast
Gas Ballast Included
Mobility
Handle
Ultimate Vacuum
15 micron
Current
7.7 A
Includes Hoist Clip
Hoist Clip Included
Inlet 1 Port Connection Thread Direction
Right-Hand
Drive Type
Direct Drive
Inlet 3 Port Connection Gender
Male
A2L Compatibility
A2L Compatible

Description

Vacuum Pump, 10 cfm Displacement, 1/2 hp HP, Inlet Port Size 1/4 in and 1/2 in Flare, 3/8 in, Voltage 120V AC, Amps AC 7.7 A, 60 Hz Hz, 15 micron End Vacuum, Overall Length 14 in, Overall Height 9.1 in, Overall Width 18 in, Weight 34 lb, Oil Capacity 21 oz, Cord 6 ft, Body Material Aluminum, Includes Large Sight Glass for Improved Oil Viewing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.