Shop All Refrigerant Leak Detectors
Jb Industries
Prowler Refrigerant Leak Detector with Case
Mfr # LD-5000
Zoro # G910107346
product price: $1,621.99
/ea
Free Shipping & Returns
$1,621.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Jb Industries
- MFR # LD-5000
- Zoro # G910107346
- UPC # 684520334373
- Country of Origin United States
- Category Refrigerant Leak Detectors
Description
The Prowler is JB's new, revolutionary refrigerant gas leak detector. Using JB's proprietary electrochemical sensor technology for unparalleled accuracy coupled with the unique user features, there is simply no better hand held probe type service leak detector system on the market. The sensor is durable and will not be damaged by overexposure to refrigerant gas or contaminated by condensate water. The sensitivity is extremely accurate for ALL HFC, HCFC, blends, and the new HFO refrigerants. The technology provides for low battery consumption, excellent circuit stability, extremely long sensor life, and the electrochemical function of the sensor does not diminish over time with use. The sensor life has been tested to last over ten years. Safe to use in combustible atmosphere. The Prowler features a large LCD screen that has a backlight and flips upward so that the user can adjust the screen position for better visibility. The bar graph shows the intensity of the leak to help pinpoint the source of the leak. Sensitivity can be programmed to high, medium, and low. If a leak is detected, there is an audible alarm which can be muted, a bar graph on the screen, and the handle will vibrate. The Prowler does not require rechargeable batteries as it operates on 4 AA batteries included.Detects all HFC, HCFC, HFO and blended refrigerants16 in. flexible probeInfrared sensor life 10-yearsEasy to read LED displayCarrying case
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Pressure SwitchGauge, Photohelic 0500 Pa Wc (A3000-500PA)
- TESTO Combustion Analyzer, 23to113F, 21% v/vO2 (0564 3004 96)
- FLUKE Voltage Probe, 500 MHz, 1000V, Gray (VPS410-II-G)
- EXTECH Tachometer, 10 to 20,000 rpm (461750)
- JB INDUSTRIES Refrigerant Leak Detector, 6V, 0.05 oz/yr (LD-5000)
- EXTECH Refrigerant Leak Detector, 0.25 oz./yr. (RD300)
- INFICON Refrigerant Leak Detector (717-202-G1)
- BACHARACH Refrigerant Leak Detector, 0.006 oz./yr. (H-10 Pro)
- LEAK-SEEKER Electronic Refrigerant Leak Detector (LS1)
- REED INSTRUMENTS Refrigerant Leak Detector, Low/High Sensitivity (R134a R410a R22a) (C-380)
- AMPROBE Refrigerant Leak Detector (RLD-1)
- Jb Industries Refrigerant Leak Detectors