Zoro Homepage

Quick Coupler, 1/4 In Mx1/2 In Acme F

  • Mfr # QC-13445-134A

  • Zoro # G3043013


product price: $9.19
/ea

Key Features

Connection Size
1/4 in SAE Male x 1/2 in Acme Female
For Use With
Quick Connect/Disconnect Refrigeration Hoses
Material
Brass
Fitting Material
Brass
Connection Type
Flare
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QC-13445-134A
Zoro #
G3043013
UPC #
684520134454
Country of Origin
United States

Dimensions

Connection Size
1/4 in SAE Male x 1/2 in Acme Female
Output Connection Size
1/4 in
Overall Length
3 in
Input Connection Size
1/2 in

Details

Item
Quick Coupler
For Use With
Quick Connect/Disconnect Refrigeration Hoses
Material
Brass
Fitting Material
Brass
Connection Type
Flare
Color
Bronze
Angle
180 Degrees
Operating Pressure - Maximum
800 psi
Product Type
Quick Coupler
Output Connection Thread Direction
Right-Hand
Output Connection Gender
Female
Input Connection Gender
Male
Burst Pressure
4,000 psi
Output Connection Type
ACME
Operating Temperature - Maximum
225 Degrees F
Operating Pressure - Minimum
14.7 psi
A2L Compatibility
A2L Compatible
Input Connection Type
SAE
Input Connection Thread Direction
Right-Hand
For Refrigerant Type
R-134A
Operating Temperature - Minimum
-30 Degrees F
Tool Type
Quick Coupler

Description

Quick Coupler, Tool Type Quick Coupler, For Use With Quick Connect/Disconnect Refrigeration Hoses, Material Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.