Zoro Homepage

Rechargeable Battery, 3.5 in H, 4 1/4 in L

  • Mfr # DV-BP-BAT

  • Zoro # G510481815


product price: $235.99
/ea
Free Shipping & Returns

Key Features

Voltage
18V DC
Overall Length
4 1/4 in
Width
5 3/4 in
For Use With
AC/Battery Powered Vacuum Pump
Fits Brand
JB Industries
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DV-BP-BAT
Zoro #
G510481815
UPC #
684520323483
Country of Origin
China

Dimensions

Overall Length
4 1/4 in
Width
5 3/4 in
Overall Width
5 3/4 in
Length
4 1/4 in
Overall Height
3 1/2 in

Details

Item
Rechargeable Battery
Voltage
18V DC
For Use With
AC/Battery Powered Vacuum Pump
Fits Brand
JB Industries
For Use With Mfr. Model Number
DV-142-FLEX
Product Type
Rechargeable Battery
Compatible Product Type
Vacuum Pumps
Compatible Series
PLATINUM(R)
Power Source
Battery
Compatible Brand
JB
Compatible Manufacturer Model Number
DV-142-FLEX

Description

Rechargeable Battery,3.5 in H,4 1/4 in L

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.