Shop JB INDUSTRIES

Smart Refrigerant Probe Kit, LED

  • Mfr # CC-2-CP
  • Zoro # G421692652

product price: 
$
846.99
/ea
Free Shipping & Returns

Key Features

Connection Type
SAE Flare
Tools Included
(2) Wireless Pressure Gauges, (2) Wireless Temperature Clamps
Display Temperature - Maximum
302 Degrees F
IP Rating
IP54
Pressure Display Units
kPa, psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CC-2-CP
Zoro #
G421692652
UPC #
684520325081
Country of Origin
China

Dimensions

Connection Size
1/4 in
Access Port Size
1/4 in

Details

Connection Type
SAE Flare
Tools Included
(2) Wireless Pressure Gauges, (2) Wireless Temperature Clamps
Display Temperature - Maximum
302 Degrees F
IP Rating
IP54
Pressure Display Units
kPa, psi
Pressure Resolution
0.1 psi
Indication Method
Visual
Access Port Gender
Female
Warranty
1 yr
Display Temperature - Minimum
-40 Degrees F
Battery Recharge
Not Rechargeable
Display Type
LED
For Operating System
Android(TM), iOS(R)
Number of Batteries
2
Operating Temperature - Maximum
120 Degrees F
Humidity Resolution
85 %
Connection Thread Direction
Right-Hand
For Refrigerant Group
HFO
Battery Life
120 hr
A2L Compatibility
A2L Compatible
Display Location
App-Based
Access Port Thread Direction
Right-Hand
Temperature Resolution
0.1 Degrees F
Connection Gender
Female
Band Color
Red/Blue
Includes
Zippered Tool Bag
Display Pressure - Maximum
800 psi
Power Source - TS Only
Battery
Includes Batteries
Batteries Included
Battery Type
AA
Temperature Measurement Units
Degrees C, Degrees F
Access Port Type
SAE Flare
Display Humidity - Minimum
0 %
Product Type
Smart Refrigerant Probe Kit
Item
Smart Refrigerant Probe Kit
Operating Temperature - Minimum
-10 Degrees F
App Compatibility
JB GO V2, measureQuick
Connectivity
Bluetooth
Display Pressure - Minimum
0 psi
Series
Climate Class
Measures
Pressure/Temperature
Power Source
Battery
Power Source - old
Battery

Description

Smart Refrigerant Probe Kit

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.