Test Gauge, Red, For R-22, R-404A, R-410A

  • Mfr # QC-G825

  • Zoro # G4037315


product price: $50.29
/ea

Key Features

Diameter
3 1/8 in
Gauge Type
High Side Gauge
Application
Quick Pressure Checks On Large Systems or Refrigerant Tanks
Working Pressure
500 psi
For Use With
R-22, R-404A, R-410A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QC-G825
Zoro #
G4037315
UPC #
684520339910
Country of Origin
United States

Dimensions

Diameter
3 1/8 in
Connection Size
1/4 in

Details

Item
High Side Gauge
Gauge Type
High Side Gauge
Application
Quick Pressure Checks On Large Systems or Refrigerant Tanks
Working Pressure
500 psi
For Use With
R-22, R-404A, R-410A
Color
Red
Gauge Accuracy
+/-1.00%
Accuracy
+/- 1%
Warranty
1 yr
Display Type
Analog
Display Pressure - Minimum
0 psi
Display Illumination
Non-Illuminated
Calibration Certificate Type
Not Certified
Gauge Fill
Non-Liquid Filled
Connection Material
Brass
For Refrigerant Group
HCFC, HFC
Connection Thread Direction
Right-Hand
Includes Gauge Boot
Boot Not Included
Pressure Units Measured
psi
Display Pressure - Maximum
800 psi
Connection Type
QC
Power Source
Not Powered
For Refrigerant Type
R-22, R-404A, R-410A
A2L Compatibility
Not A2L Compatible
Connection Gender
Female

Description

High Side Gauge, Diameter 3 1/8 in, Working Pressure 500 psi, Connection Size 1/4 in, Color Red, Gauge Type High Side Gauge, Gauge Accuracy +/-1.00 Percent, For Use With R-22, R-404A, R-410A, Application Quick Pressure Checks On Large Systems or Refrigerant Tanks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.