Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vacuum Pump, 10 cfm, 15 micron, 120V AC

  • Mfr # DV-285DC

  • Zoro # G012481955


product price: $1,304.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V AC
Phase
Single
Weight
24 lb
Displacement
10 cfm
Overall Length
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DV-285DC
Zoro #
G012481955
UPC #
684520325135
Country of Origin
United States

Dimensions

Overall Length
14 in
Overall Height
9 in
Overall Width
18 in
Reservoir Port Connection Size
1/4 in
Drain Port Connection Size
1/2 in; 1/4 in; 3/8 in
Inlet 3 Port Connection Size
3/8 in
Inlet 2 Port Connection Size
1/4 in
Cord Length
10 ft
Inlet 1 Port Connection Size
1/2 in

Details

Item
Vacuum Pump
Voltage
120V AC
Phase
Single
Weight
24 lb
Displacement
10 cfm
Oil Capacity
32 oz
Motor Type
DC
Includes
IEC 10 ft Locking Cord
Application
Commercial, Residential
Body Material
Aluminum
Reservoir Port Connection Thread Direction
Right-Hand
Calibration Certificate Type
Not Certified
Current
5 A
Inlet 1 Port Connection Thread Direction
Right-Hand
Frequency
50 Hz
Drain Port Connection Type
SAE
Warranty
2 yr
Number of Stages
Two-Stage
Inlet 2 Port Connection Thread Direction
Right-Hand
Plug Configuration
5-15P
For Refrigerant Group
CFC, CO2, HC, HCFC, HFC, HFO
Inlet 3 Port Connection Thread Direction
Right-Hand
Inlet 1 Port Connection Gender
Male
Operating Temperature - Maximum
160 Degrees F
Drain Port Connection Gender
Male
Includes Oil Mist Filter
Oil Mist Filter Not Included
Series
PLATINUM PRO
Horsepower
1/2 hp
Operating Temperature - Minimum
-45 Degrees F
Inlet 2 Port Connection Type
Flare
Product Type
Vacuum Pump
Drain Port Connection Thread Direction
Right-Hand
Inlet 3 Port Connection Type
Flare
Ultimate Vacuum
15 micron
Includes Hoist Clip
Hoist Clip Included
Motor Speed
2,070 RPM
Includes Sightglass
Sightglass Included
Mobility
Stationary
Drive Type
Direct Drive
Inlet 3 Port Connection Gender
Male
Power Source
Plug-In
A2L Compatibility
A2L Compatible
Includes Isolation Valve
Isolation Valve Included
Reservoir Port Connection Gender
Male
Inlet 1 Port Connection Type
Flare
Includes Vacuum Gauge
Gauge Not Included
Number of Inlet Ports
3
Includes Gas Ballast
Gas Ballast Included

Description

Vacuum Pump, 10 cfm Displacement, Voltage 120V AC, Overall Length 14 in, Overall Height 9 in, Overall Width 18 in, Weight 24 lb, Oil Capacity 32 oz, Body Material Aluminum, Includes IEC 10 ft Locking Cord

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.