Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vacuum Pump, 3 cfm, 15 micron, 18V DC

  • Mfr # DV-85-FLEX

  • Zoro # G809615754


product price: $1,139.99
/ea
Free Shipping & Returns

Key Features

HP
1/2 hp
Inlet Port Size
1/2 in, 1/4 in, 3/8 in
Voltage
18V DC
Weight
34 lb
Displacement
3 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DV-85-FLEX
Zoro #
G809615754
UPC #
684520323421
Country of Origin
United States

Dimensions

Inlet Port Size
1/2 in, 1/4 in, 3/8 in
Overall Length
12.5 in
Overall Height
15.5 in
Overall Width
18 in
Width
18 in
Height
15 1/2 in
Inlet 3 Port Connection Size
3/8 in
Inlet 1 Port Connection Size
1/2 in
Inlet 2 Port Connection Size
1/4 in

Details

Item
Vacuum Pump
HP
1/2 hp
Voltage
18V DC
Weight
34 lb
Displacement
3 cfm
End Vacuum
15 micron
Oil Capacity
26 oz
Includes
AC Adapter, Battery Charger, Oil
Motor Type
Brushless DC
Body Material
Aluminum
Hz
50/60 Hz
Special Features
Field Repairable
Features
Gas Ballast and Blank-Off Isolation Valve, Internal Check Valve Prevents Oil Backflow During Power Failure, Low Battery Warning Light with Audible Alert, Metal Construction with Finned Aluminum Heavy-Duty Housing, Brass Fittings and Stainless Steel Valving
Inlet 3 Port Connection Gender
Male
Number of Stages
Two-Stage
Motor Speed
1,725 RPM
Horsepower
1/2 hp
Drain Port Connection Thread Direction
Right-Hand
Includes Sightglass
Sightglass Included
Includes Oil Mist Filter
Oil Mist Filter Not Included
Plug Configuration
5-15P
For Refrigerant Group
CFC, CO2, HC, HCFC, HFC, HFO
A2L Compatibility
A2L Compatible
Includes Vacuum Gauge
Gauge Not Included
Series
PLATINUM
Warranty
1 yr
Inlet 1 Port Connection Type
Flare
Includes Gas Ballast
Gas Ballast Included
Inlet 2 Port Connection Type
Flare
Frequency
60/50 Hz
Reservoir Port Connection Thread Direction
Right-Hand
Mobility
Handle
Inlet 3 Port Connection Thread Direction
Right-Hand
Drive Type
Direct Drive
Power Source
Battery
Calibration Certificate Type
Not Certified
Inlet 1 Port Connection Gender
Male
Inlet 2 Port Connection Thread Direction
Right-Hand
Number of Inlet Ports
3
Ultimate Vacuum
15 micron
Inlet 1 Port Connection Thread Direction
Right-Hand
Inlet 3 Port Connection Type
Flare
Includes Batteries
Batteries Included
Battery Type
18V Lithium-Ion
Product Type
Vacuum Pump
Includes Isolation Valve
Isolation Valve Included
Includes Hoist Clip
Hoist Clip Included

Description

Vacuum Pump, 3 cfm Displacement, 1/2 hp HP, Inlet Port Size 1/2 in, 1/4 in, 3/8 in, Voltage 18V DC, 50/60 Hz Hz, 15 micron End Vacuum, Overall Length 12.5 in, Overall Height 15.5 in, Overall Width 18 in, Weight 34 lb, Oil Capacity 26 oz, Body Material Aluminum, Includes AC Adapter, Battery Charger, Oil, Special Features Field Repairable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.