Zoro Homepage

Valve Core Remover, 3 1/4 in L, Brass

  • Mfr # A32535SVT

  • Zoro # G213118469


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Application
Charging, Evacuation
Includes
Torque Knob
Torque Setting - Maximum
5 in-lb
Product Type
Valve Core Remover
Valve Connection Size
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A32535SVT
Zoro #
G213118469
UPC #
684520324213
Country of Origin
United States

Dimensions

Valve Connection Size
5/16 in
Overall Length
3 1/4 in
Line Connection Size
5/16 in
Overall Width
2 1/4 in
Overall Height
4 1/2 in
Access Port Size
1/4 in

Details

Item
Valve Core Remover
Application
Charging, Evacuation
Includes
Torque Knob
Torque Setting - Maximum
5 in-lb
Product Type
Valve Core Remover
Material Fabrication
Machined
Access Port Gender
Male
Valve Connection Gender
Male
Line Connection Gender
Female
Body Material
Brass
Torque Setting - Minimum
3 in-lb
Vacuum Rating
Vacuum Rated
Valve Connection Type
SAE
Line Connection Type
SAE
Access Port Type
SAE
Warranty
1 yr
Weight
0.52 lb
Includes Side Port
Side Port Included

Description

Valve Core Remover, Weight 0.52 lb, Body Material Brass, Overall Length 3 1/4 in, Overall Width 2 1/4 in, Overall Height 4 1/2 in, Includes Torque Knob

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.