10-in Professional MIDBASS for high-power sound reproduction systems in the mid-bass range

  • Mfr # 10MPRO-8

  • Zoro # G116066324


product price:  $376.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10MPRO-8
Zoro #
G116066324
UPC #
-
Country of Origin
Brazil

Description

10-in Professional MIDBASS for high-power sound reproduction systems in the mid-bass range. Magnetic assembly optimized by the finite element method FEA. 51mm spool of flat aluminum wire with 1 layer, fiberglass form. High strength long fiber cellulose cone. Housing in highly rigid injected aluminum. Nominal Diameter: 254mm Nominal Impedance: 8 Ohms Rated Power RMS: 350W, 700 Peak Watts -10dB Frequency Response: 80 to 7000 Hz Sensitivity: 97 dB Xlimmax shiftpeak before damage: 15 0.59 mm HVC coil winding height: 8.8 0.35mm Hag gap height: 8 0.31mm Le 1 kHz coil inductance at 1 kHz: 0.64mH Frequency recommended minimum cut: 120.00Hz Dimensions HxWxL: 210mm X 125mm X 270mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.