
12-in High Power Woofer 500 Watts RMS
Mfr # 12WP500-8
Zoro # G816062374
product price: $359.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12WP500-8
Zoro #
G816062374
UPC #
-
Country of Origin
China
Description
Automotive and Professional Loudspeaker Application Frequency Response Hz 70Hz - 3000Hz Resonant Frequency FS 54 Impedance: 8 Ohms Total Peak Power Watts PMPO 1000 Total Real Power Watts RMS 500 Installation Depth cm 10.5 Referential Efficiency NO 1.62 Sensitivity dB 94 Speaker Size 12 Inches Project Type Professional Sound Sound Type Mixed Record Product Approximate Weight kg 6.40 Bl 21.40TM Qms 15,600 Qts 0.380 Vas 42.7L Xmax 6 Nominal Coil Diameter mm 100 Coil Material Aluminum Nominal Collet Diameter 12 Inch Nominal Ferrite Diameter mm 200 Housing Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.