Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-Way Passive Cinema Surround Loudspeaker Pair

  • Mfr # 9300CINEMA

  • Zoro # G216449607


product price: $499.99
/pr
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9300CINEMA
Zoro #
G216449607
UPC #
631344718315
Country of Origin
China

Description

* 1-in HF, 10-in Woofer 2-in VC* The 9300 Cinema Surround offers high 250 Watt power handling capability, high sensitivity, and extended base response in a groundbreaking design. The two-way 9300 features new transducer technologies, waveguide and horn designs developed specifically to produce studio quality performance with pattern control tailored to modern theatre geometries. * Combining JBL's Image Control Technology and new asymmetric wave-shaping techniques, the 9300 surround features a Wave Shaping Vane, integral to the design, to distribute acoustic energy in proper proportion to the room. This technique provides a wave-front that is sculpted to the room geometry and provides very precise coverage capability. * The 9300 features a high power, long throw 250mm 10 inch low frequency driver for smooth extended base response. The high frequency section utilizes a 25mm 1 inch composite diaphragm compression driver with high output capability. * The unique, high tech, molded, black textured enclosure with open high frequency horn and black grill will enhance any decor. * 250 Watt Power handling capability* Wave Shaping Vane distributes an acoustic energy wave-front sculpted to the room* High Frequency Horn features JBL Image Control Technology for precise pattern control* Three separate horizintal mounting planes at 15 degree angles for specific positioning to improve coverage* Input terminals on top of cabinet for easy access* Lightweight, Rigid molded enclosure* Uniform asymmetric 60 degree vertical coverage and 110 degree horizontal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.