Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Authentics 500 Wireless Home Speaker, Black

  • Mfr # JBLAUTH500BLKAM

  • Zoro # G116463598


product price: $769.99
/ea
Free Shipping & Returns

Key Features

RMS Output Power
270 W
USB Type-C
Yes
Virtual Assistant Supported
Google Assistant, Alexa
Minimum Frequency Response
40 Hz
Depth
10.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JBLAUTH500BLKAM
Zoro #
G116463598
UPC #
50036396264
Country of Origin
China

Dimensions

Depth
10.1 in
Height
9.4 in
Width
17.6 in

Details

RMS Output Power
270 W
USB Type-C
Yes
Virtual Assistant Supported
Google Assistant, Alexa
Minimum Frequency Response
40 Hz
Sound System
Dolby Atmos
Energy Star
Yes
Maximum Frequency Response
20 kHz
Wireless Speaker(s)
Yes
Wireless LAN
Yes
Includes
Authentics 500 Smart Speaker, 1 x Power Cable, 1 x Quick Start Guide, 1 x Safety Sheet, 1 x Warranty Card
Bluetooth
Yes
Features
Spotify Connect, Bass Adjustment, Airplay, Adjustable Treble, Internet Radio, Deep Bass, Equalizer, Hands-free, Chromecast, Built-in MP3 Player
Power Source
AC
Ethernet
Yes
Product Type
Smart Speaker
Compatibility
Bluetooth Devices
Network (RJ-45)
Yes

Description

Jbl - Authentics 500 Wireless Home Speaker - Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.