Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Jbl Bar 1000 Wireless Soundbar And Subwoofer, Black JBLBAR1000PROBLKAM

Bar 1000 Wireless Soundbar And Subwoofer, Black (Discontinued)

  • Mfr # JBLBAR1000PROBLKAM
  • Zoro # G414341444
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JBLBAR1000PROBLKAM
Zoro #
G414341444
UPC #
50036387897
Country of Origin
China

Dimensions

Overall Width
34.8"

Details

Material
Plastics
Color
Black
Includes
Bar 1000 Sound Bar Speaker Remote Control with 2 x Batteries Power Cords (up to 8pcs depending on region SKUs) 1 x HDMI Cable 2 x L-Shape Wall-Mount Bracket (main bar) 2 x U-Shape Wall-Mount Bracket (for Surround Speakers) Kit with Screws 4 x Side Caps Quick Start Guide Safety Instruction and Warranty Card Wall Mount Template
Bluetooth Compatible
Yes
Power Source
AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.