Zoro Homepage

Charge 6 Waterproof Bluetooth Speaker, Black

  • Mfr # JBLCHARGE6BLKAM

  • Zoro # G516463594


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Height
3.9 in
Portable
Yes
Width
9 in
USB
Yes
USB Type-C
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JBLCHARGE6BLKAM
Zoro #
G516463594
UPC #
50036407441
Country of Origin
China

Dimensions

Height
3.9 in
Width
9 in
Depth
3.7 in

Details

Portable
Yes
USB
Yes
USB Type-C
Yes
IP Rating
IP68
Wireless Speaker(s)
Yes
Maximum Battery Run Time
28 Hour
Bluetooth
Yes
Connectivity Technology
Wired & Wireless
Compatibility
Laptops
RMS Output Power
45 W
Charging Interface
USB Type-C
Battery Recharge Time
3 Hour
Minimum Frequency Response
56 Hz
Charging Method
Wired
Maximum Frequency Response
20 kHz
Color
Black
Crossover Type
2-way
Features
Power Bank, Handle, Remote Control, Carrying Strap, Bluetooth Pairing, Rugged Design
Durability
Water Proof, Dust Proof, Water Resistant, Dust Resistant, Drop Proof
Battery Chemistry
Lithium Polymer (Li-Polymer)
Product Type
Speaker System
Power Source
Battery
Battery Rechargeable
Yes

Description

Jbl - Charge 6 Waterproof Bluetooth Speaker - Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.