
Flip 6 Waterproof Bluetooth Speaker, Teal
Mfr # JBLFLIP6TEALAM
Zoro # G114341454
product price: $129.95
/ea
Free Shipping & Returns
Key Features
Color
Green
Material
Plastics
Maximum Battery Run Time
12 Hour
Width
7 in
Product Type
Speaker System
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JBLFLIP6TEALAM
Zoro #
G114341454
UPC #
50036384469
Country of Origin
China
Dimensions
Width
7 in
Height
2.7 in
Depth
2.8 in
Details
Color
Green
Material
Plastics
Maximum Battery Run Time
12 Hour
Product Type
Speaker System
Portable
Yes
RMS Output Power
30 W
Battery Chemistry
Lithium Polymer (Li-Polymer)
IP Rating
IP67
Features
Wireless Audio Stream, PartyBoost, Passive Radiator, USB Charging Port, Deep Bass
Bluetooth
Yes
Power Source
Battery
Battery Rechargeable
Yes
USB Type-C
Yes
Includes
Flip 6 Portable Waterproof Speaker, 1 x Type C USB Cable, 1 x Quick Start Guide, 1 x Warranty Card, Safety Sheet
Minimum Frequency Response
63 Hz
Compatibility
Smartphones, Tablets
Maximum Frequency Response
20 kHz
Durability
Dust Proof, Water Proof
Wireless Speaker(s)
Yes
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.