Zoro Homepage

Grip Bluetooth Speaker, Red

  • Mfr # JBLGRIPREDAM

  • Zoro # G816463591


product price: $99.89
/ea
Free Shipping & Returns

Key Features

Wireless Speaker(s)
Yes
Battery Recharge Time
3 Hour
Battery Rechargeable
Yes
Minimum Frequency Response
70 Hz
Portable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JBLGRIPREDAM
Zoro #
G816463591
UPC #
50036413930
Country of Origin
China

Dimensions

Width
2.5 in
Depth
2.6 in
Height
6 in

Details

Wireless Speaker(s)
Yes
Battery Recharge Time
3 Hour
Battery Rechargeable
Yes
Minimum Frequency Response
70 Hz
Portable
Yes
Product Type
Speaker System
Battery Capacity
2600 mAh
Color
Red
Maximum Frequency Response
20 kHz
IP Rating
IP68
Power Source
Battery
Connectivity Technology
Wireless
Features
Crystal Clear Clarity, Ambient Lighting, Stereo Pairing, App Control, Equalizer
Charging Method
Wired
Durability
Dust Proof, Drop Proof, Water Proof
RMS Output Power
16 W
Bluetooth
Yes
Maximum Battery Run Time
14 Hour
Battery Chemistry
Lithium Ion (Li-Ion)
Includes
Grip Speaker System, 1 x QSG, 1 x Warranty Card & Safety Sheet

Description

Jbl - Grip Bluetooth Speaker - Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.