Zoro Homepage

Grip Bluetooth Speaker, White

  • Mfr # JBLGRIPWHTAM

  • Zoro # G116463574


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Maximum Battery Run Time
14 Hour
Includes
Grip Speaker System, 1 x QSG, 1 x Warranty Card & Safety Sheet
Color
White
Minimum Frequency Response
70 Hz
Depth
2.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JBLGRIPWHTAM
Zoro #
G116463574
UPC #
50036413947
Country of Origin
China

Dimensions

Depth
2.6 in
Width
2.5 in
Height
6 in

Details

Maximum Battery Run Time
14 Hour
Includes
Grip Speaker System, 1 x QSG, 1 x Warranty Card & Safety Sheet
Color
White
Minimum Frequency Response
70 Hz
Durability
Dust Proof, Water Proof, Drop Proof
Wireless Speaker(s)
Yes
Bluetooth
Yes
Portable
Yes
Connectivity Technology
Wireless
Charging Method
Wired
Battery Capacity
2600 mAh
Battery Chemistry
Lithium Ion (Li-Ion)
Power Source
Battery
Battery Recharge Time
3 Hour
Maximum Frequency Response
20 kHz
RMS Output Power
16 W
Battery Rechargeable
Yes
Product Type
Speaker System
Features
Stereo Pairing, App Control, Crystal Clear Clarity, Ambient Lighting, Equalizer
IP Rating
IP68

Description

Jbl - Grip Bluetooth Speaker - White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.