This item is Discontinued.

Jbl JBL Professional CSMA2120 8 Input & 2 Output 120 watts Commercial Series Mixer & Amplifier CSMA2120

JBL Professional CSMA2120 8 Input & 2 Output 120 watts Commercial Series Mixer & Amplifier (Discontinued)

  • Mfr # CSMA2120
  • Zoro # G904012823
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSMA2120
Zoro #
G904012823
UPC #
871015007366
Country of Origin
China

Details

Item
Amplifier
Includes
Rack mounting kit.
Features
Environmentally Friendly
Frequency Response
1 kHz
Green Environmental Attribute
Energy Star
Audio Channels
8
Series
CSMA
Total Harmonic Distortion (THD)
0.005
Watt (RMS)
960 W
Operating Power Consumption
60 W

Description

The JBL CSMA series of Mixer-Amplifiers are a professional tool with a sleek industrial look that is designed and built for commercial sound applications. Utilizing Crown's DriveCore technology enables significantly reduced size and weight - all mixer/amps are highly efficient, fanless and just 1U rack space high. There are both single channel and two channel models with four or eight mixer channels, respectively.

Features
  • 8 inputs with 2 outputs of 40,80, 120-watts of power
  • Ideal for commercial and industrial use
  • Fanless, space-saving 1U design
  • Sleek industrial look with illuminated rings, making them easy to see and operate
  • Euro-block type mic/line input connectors and output connectors
  • Independent Bass and Treble controls for each output channel
  • Supports 70V and 100V distributed audio systems without the need for a separate transformer
  • Remote volume control capability using JBL CSR-V module and standard Ethernet cable
  • Priority muting
Specifications
  • Output: 120W @ 4/8 Ohms (1kHz Power, THD+N<0.5%)
  • Frequency Response: +/- 1dB (@1W into 4 or 8 Ohms)
  • Load Impedance: Stable from 2 - 16 Ohms
  • Sensitivity: 1.4Vrms
  • Input Impedance: Balanced 20K Ohms/Unbalanced 10K Ohms
  • Dimensions: 8.2" x 1.7" x 7" (209 mm x 44 mm x 178 mm)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.