This item is Discontinued.

Jbl Party Box 310 Bluetooth Speaker, Black JBLPARTYBOX310AM

Party Box 310 Bluetooth Speaker, Black (Discontinued)

  • Mfr # JBLPARTYBOX310AM
  • Zoro # G109127537
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JBLPARTYBOX310AM
Zoro #
G109127537
UPC #
50036373432
Country of Origin
China

Description

JBL Partybox 310 SpeakerHuge sound, dazzling lights and unbelievable power set this speaker apart from the crowd. The JBL PartyBox 310 packs a full party into a transportable, splashproof sound machine like no other. Turn up favorite playlists anywhere, from get-togethers at home to dance parties on the beach. Bring big party vibes with 240 watts of JBL Pro Sound and a synced light show that grooves to the beat. Plug in and keep the fun going all night or wheel over to the campfire and take advantage of its impressive 18-hour battery life. Start a party with the JBL PartyBox 310.Product Features:Portable party speaker with dazzling lights and 240 watts of big JBL Pro SoundLight up the party with a dynamic light display that dances to the beat, there's a setting for every vibeGo from the opening act till way past sunrise with 18 hours of music-blasting battery lifeOr plug the JBL PartyBox 310 into an outlet and dance the weekend awayWith a telescopic handle and built-in smooth-glide wheels, users can take the party anywhereCrafted with IPX4 splashproof protection, the JBL PartyBox 310 keeps the music going - rain or shineConnect compatible speakers wirelessly via True Wireless Stereo Bluetooth or wired via Aux outputThe control panel on JBL PartyBox 310 has convenient built-in backlighting that activates in the darkPartyBox app, switch tracks, change up the light show, control karaoke features and more from a phoneWarranty Card provided with the JBL product contains the full terms and conditions of the warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.