Zoro Homepage

Party Box Encore Essential 2 Bluetooth Speaker, Black

  • Mfr # JBLPBENCOREESS2AM

  • Zoro # G415572601


product price: $349.99
/ea
Free Shipping & Returns

Key Features

Length
15.75 in
Width
12.6 in
Color
Black
Battery Capacity
4722 mAh
Tweeter Material
Silk Dome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JBLPBENCOREESS2AM
Zoro #
G415572601
UPC #
50036411059
Country of Origin
China

Dimensions

Length
15.75 in
Width
12.6 in
Depth
10.2 in
Height
13.5 in

Details

Color
Black
Battery Capacity
4722 mAh
Tweeter Material
Silk Dome
Wireless Speaker(s)
Yes
Portable
Yes
Maximum Battery Run Time
15 Hour
Charging Interface
USB Type-C
Includes
PartyBox Encore Essential 2, 1 x Quick-start Guide, 1 x Safety Instruction and Warranty Card, AC Power Cord - Quantity and Plug type Vary by Regions.
Battery Chemistry
Lithium Ion (Li-Ion)
Bluetooth
Yes
IP Rating
IPX4
Features
Built-in MP3 Player, Handle, Guitar Input Jack Plug, Equalizer, Stereo Pairing, Karaoke, Crystal Clear Clarity
Maximum Frequency Response
20 kHz
RMS Output Power
100 W
Charging Method
Wired
Minimum Frequency Response
40 Hz
Battery Rechargeable
Yes
USB Type-C
Yes
Product Type
Speaker System
Durability
Spill Proof, Splash Proof
Power Source
Battery, AC Power Cord
Auxiliary Input
Yes
Battery Recharge Time
3.50 Hour
Connectivity Technology
Wired & Wireless

Description

Jbl - Party Box Encore Essential 2 Bluetooth Speaker - Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.