
Professional 12-in MIDBASS for high-power sound reproduction systems in the mid-bass range.
Mfr # 12MPRO-8
Zoro # G916066296
product price:Â $452.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
12MPRO-8
Zoro #
G916066296
UPC #
-
Country of Origin
Brazil
Description
Professional 12-in MIDBASS for high-power sound reproduction systems in the mid-bass range. Magnetic assembly optimized by the finite element method FEA. 51mm spool of flat aluminum wire with 1 layer, fiberglass form. High strength long fiber cellulose cone. Housing in highly rigid injected aluminum. Nominal Diameter: 304.8mm Nominal Impedance: 8 Ohms Rated Power RMS: 700W, 1400 Watts Peak -10dB Frequency Response: 70 to 5000 Hz Sensitivity: 97 dB Xlimmax shiftpeak before damage: 15 0.59 mm HVC coil winding height: 8.8 0.35mm Hag gap height: 8 0.31mm Le 1 kHz coil inductance at 1 kHz: 0.67mH Frequency recommended minimum cut: 120.00Hz Dimensions HxWxL: 210mmX140mmX320mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.