Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Jbl Quantum 100 Wired Over Ear Gaming Headset, Black JBLQUANTUM100BLKAM

Quantum 100 Wired Over Ear Gaming Headset, Black (Discontinued)

  • Mfr # JBLQUANTUM100BLKAM
  • Zoro # G709134959
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JBLQUANTUM100BLKAM
Zoro #
G709134959
UPC #
50036369657
Country of Origin
China

Details

Color
Black
Material
Plastics

Description

JBL Quantum 100 Wired Over-Ear Gaming HeadsetTurn your game into an epic event. Featuring JBL QuantumSOUND Signature, the JBL Quantum 100 headset puts you in the center of the action. Own the game with the immersive and accurate sound that lets you hear the tiniest details and feel every explosion, a voice focus detachable boom mic for clear communications and lightweight, memory-foam comfort. The detachable boom mic enables clear multiplayer interactions while memory foam cushions let you game in comfort for hours. Make your game experience with the JBL Quantum 100 headset. Product Features:Wired over-ear gaming headset with a detachable micBe at the center of the game with JBL QuantumSOUND SignaturePlay even longer in memory foam comfortMake your voice heard loud and clear Detachable, voice focus directional boom mic comes with mute featuresCompatible with Windows Sonic Spatial SoundMade for your favorite platformsConnect via 3.5mm jackCable length: 1.2mIncludes Headset, Removable Mic, and Windshield foamDimensions: 9.06 in.x3.54 in.x9.65 in. 0.48lbs Warranty Card included contains the full terms and conditions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.