Soundgear Sense True Wireless On Ear Headphones, Black

  • Mfr # JBLSNDGEARSNSBLKAM

  • Zoro # G014387095


product price: $164.95
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Plastics
Length
1.73 in
Width
4.35 in
Sound Mode
Stereo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JBLSNDGEARSNSBLKAM
Zoro #
G014387095
UPC #
50036397292
Country of Origin
China

Dimensions

Length
1.73 in
Width
4.35 in
Driver Size
0.64"

Details

Color
Black
Material
Plastics
Sound Mode
Stereo
Earpiece Design
Behind-the-ear, Earbud
Wireless Technology
Bluetooth
Battery Capacity
70 mAh
Batteries Required
Yes
Durability
Water Resistant, Splash Resistant, Dust Resistant
Integrated Microphone
Yes
Connectivity Technology
True Wireless
Battery Rechargeable
Yes
Battery Chemistry
Lithium Ion (Li-Ion)
Charging Method
Case
Bluetooth Standard
Bluetooth 5.3
Includes
Soundgear Sense True Wireless Open-Ear Headphones 1 x Neckband 1 x USB-C Charging Cable 1 x Charging Case 1 x Warranty/Warning 1 x QSG
Bluetooth Profiles
AVRCP, A2DP, HFP
Maximum Frequency
20 kHz
Maximum Battery Recharge Time
2 Hour
Item
Earset
Sound Pressure Level
90 dB
Features
Voice Assistant, Touch Control, Secure Fit, Hands-free, Ear Hook, Fast Charging, Punch Bass Technology, Comfortable, Flexible, Neckband, Multipoint
IP Rating
IP54
Earpiece Type
Binaural
Impedance
32 Ohm
Battery Talk Time
3.50 Hour
Minimum Frequency Response
20 Hz

Description

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.