Super Tweeter high efficiency and low distortion in the reproduction of high frequencies SINGLE

  • Mfr # ST302X-8

  • Zoro # G516066115


product price:  $101.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ST302X-8
Zoro #
G516066115
UPC #
-
Country of Origin
Brazil

Description

The super tweeter ST 302X features high efficiency and low distortion in the reproduction of high frequencies. It can be used in PA systems, automotive mini trios and in sound reinforcement systems. The base and the diffuser are made of aluminum, thus contributing to better heat dissipation from the moving coil, with a diamond machining finish and varnished. Its horn dispersion angle of 40x40 HxV is suitable for reaching long distances. Its phenolic diaphragm reproduces the treble with a pleasant timbre. The coil is built in the form of kapton and wound with CCAW type wire copper clad aluminum wire resistant to high temperatures. Magnetic assembly with aluminum ring guaranteeing high definition and efficiency throughout its reproduction range. Dimensions: 125 x 115 x 70 mm Rated impedance; 8 Ohms Weight; 1.4 kg Magnetic set weight; 1,280g System Frequency Response; 3,500 to 20,000 Hz Power Capacity RMS NBR 10.303 HPF 5.000 Hz 80 Watts Power Capacity RMS NBR 10.303 HPF 8.000 Hz 125 Watts Power Capacity MUSICAL PROGRAM HPF 5.000 Hz 160 Watts A crossover must be used with this product

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.