
Xtreme 4 Waterproof Bluetooth Speaker, Camo
Mfr # JBLXTREME4CAMOAM
Zoro # G214341446
product price: $409.99
/ea
Free Shipping & Returns
Key Features
Material
Plastics
Color
Black
IP Rating
IP67
Width
11.7 in
Charger Included
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JBLXTREME4CAMOAM
Zoro #
G214341446
UPC #
50036398213
Country of Origin
China
Dimensions
Width
11.7 in
Height
5.9 in
Depth
5.6 in
Details
Material
Plastics
Color
Black
IP Rating
IP67
Charger Included
Yes
Product Type
Speaker System
Features
Equalizer, Shoulder Strap, Passive Radiator, Deep Bass, Stereo Pairing, Bass Radiator, Power Bank
Battery Rechargeable
Yes
Bluetooth
Yes
Minimum Frequency Response
44 Hz
RMS Output Power
100 W
Charging Method
Wired
Wireless Speaker(s)
Yes
Maximum Frequency Response
20 kHz
Power Source
Battery
Durability
Water Proof, Splash Proof, Dust Proof
Includes
Xtreme 4 Speaker System, 1 x PD Adaptor, 1 x Quick Start Guide, 1 x Warranty Card/Safety Sheet
Connectivity Technology
Wireless
Battery Recharge Time
3.50 Hour
Portable
Yes
Maximum Battery Run Time
24 Hour
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.