RV Water Heater Mud Dauber Screen For Atwood/Suburban
Mfr # W-100
Zoro # G615887918
product price: $29.89
/eaKey Features
Material
Steel
Depth (In.)
9.5 in
Length
11 in
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W-100
Zoro #
G615887918
UPC #
782232941008
Country of Origin
United States
Dimensions
Depth (In.)
9.5 in
Length
11 in
Details
Material
Steel
Color
Gray
Description
Keep pesky mud daubers, mice, wasps, frogs, birds and spiders from nesting in your appliances. These stainless steel screens and springs will not block air flow to and from your furnace. Installs easily with tension springs and installation tool included. The W-100 Mud Dauber Screen is designed for use with Atwood 6 and 10 gallon RV water heaters, Suburban 9 gallon RV water heaters, Girard tankless water heater bottom louvers and most older 6 gallon RV water heater models.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.