This item is Discontinued.

Jcpal JCP5200 Flex Guard Protective Set for Microsoft Surface Laptop 1 & 2; Platinum JCP5200

This item is Discontinued.

Jcpal

JCP5200 Flex Guard Protective Set for Microsoft Surface Laptop 1 & 2; Platinum (Discontinued)

Mfr # JCP5200
Zoro # G604032770
UPC # 6954661853052
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
JCP5200
Zoro #
G604032770
UPC #
6954661853052
Country of Origin
China

Description

JCPal FlexGuard Protective Set for Microsoft Surface Laptop 1 / 2, Platinum. Get complete scratch protection with the ultra thin and lightweight FlexGuard Protective Skin Set designed for the Surface Laptop, the durable skins are precisely cut for a perfect fit and feature patented Air Guide adhesive technology for easy bubble free installation. Replicating the original colour and finish of your laptop, the skins provide scratch and fingerprint protection without changing the sleek appearance of your Surface Laptop.

Features
  • Protective Skin Sets
  • Durable scratch-resistant material
  • Designed for Surface and certified by Microsoft
  • Protective skin sets
  • Oleophobic and hydrophobic properties provide superior protection against fingerprints, water and grease
  • Protects case top and bottom
  • Air Guide technology for easy bubble-free installation
  • Matches laptops original colour
Includes:
  • Skin sets
Specifications
  • Color: Platinum
  • Mounting Details: Adhesive
  • Compatible Device : Laptop
  • Scratch Protection: Yes
  • Weight: 0.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.