JCP5279 10.2 in. iClara Glass Screen Protector for 2019/2020/2021 iPad

  • Mfr # JCP5279

  • Zoro # G604114452


product price:  $47.89
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
JCP5279
Zoro #
G604114452
UPC #
6954661856091
Country of Origin
China

Description

JCPal iClara Glass Screen Protector for 2019 iPad 10.2". iClara Classic glass screen protector is made with tempered glass that maintains perfect clarity while providing an incredible 9H level scratch protection, effectively preventing scratches from keys, sand and other hard objects. The ultra-thin glass also features an anti glare and anti fingerprint treatment, keeping your screen clean and easy to see in brightly lit environments.

Features
  • Incredible 9H level scratch protection
  • Features curved 2.5D edge
  • Ultra thin and tough
  • Easy to install and remove
  • Fingerprint resistant
  • Anti glare treatment
Specifications
  • Size: 10.2"
  • Weight: 0.88 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.