This item is Discontinued.

Jcpal JCPal JCP2259 13 in. EasyOn Privacy Protector for MacBook JCP2259

JCPal JCP2259 13 in. EasyOn Privacy Protector for MacBook (Discontinued)

  • Mfr # JCP2259
  • Zoro # G504032856
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
JCP2259
Zoro #
G504032856
UPC #
6954661850464
Country of Origin
China

Description

The EasyOn Privacy Protector protects your screen from prying eyes using micro-blind technology, so only you can see what’s on your screen and bystanders see a blank display. The reversible design means you can select the matte side to reduce glare and make your display easier to see in brightly lit environments, or use the glossy side to match the finish of your MacBook screen. Made with high quality materials, the EasyOn features instant snap-on magnetic installation/removal and comes with a multifunction carry bag which doubles as a mouse pad.

Features
  • EasyOn Privacy Protector for MacBook
  • 60° viewing angle protects your privacy
  • Snap-on magnetic design for easy installation
  • Reversible design - anti-glare or glossy finish
  • Scratch protection
  • Fingerprint resistant
Specifications
  • Size: 13 in.
  • Weight: 1.1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.