This item is Discontinued.

Je Tomes 40 lb. Gray Concrete Resurfacer, Container Type: Bag;Pail NEWCONCRETE10

40 lb. Gray Concrete Resurfacer, Container Type: Bag;Pail (Discontinued)

  • Mfr # NEWCONCRETE10
  • Zoro # G1531448
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NEWCONCRETE10
Zoro #
G1531448
UPC #
815951005864
Country of Origin
United States

Dimensions

Size
40 lb.
Container Size
40 lb

Details

Item
Concrete Repair, Resurfacer
Application
Concrete Resurfacing and Patching with Thickness Ranging From featheredge to 1/4"
Color
Gray
Adheres To
Concrete
Container Type
Bag;Pail
Base Type
Portland Type I/II
For Use With
Concrete
Patching Application
Resurfacers

Description

Concrete Repair, Resurfacer

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.