This item is Discontinued.

Je Tomes Concrete Patch, Gray, 50 lb., Bag, PK56 PAL-DLC

Concrete Patch, Gray, 50 lb., Bag, PK56 (Discontinued)

  • Mfr # PAL-DLC
  • Zoro # G3312534
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PAL-DLC
Zoro #
G3312534
UPC #
-
Country of Origin
United States

Dimensions

Container Size
40 lb
Maximum Thickness
1/4 in
Minimum Thickness
0 in

Details

Item
Concrete Patch
Series
Tomes
Application
Balconies, Concrete Patching, Concrete Resurfacing, Driveway, Parking Garage, Resurface Pitted Concrete, Sidewalks
For Use On Surface Material
Concrete
Color
Gray
Container Type
Bag
Coverage
2800 sq ft @ 1/8 in
Working Time
1 hr
Full Cure Time
4 wk
Minimum Application Temperature
40 Degrees F
Maximum Application Temperature
90 Degrees F
Flash Point
Non-Combustible
Product Form
Powder
Standards
ACI 503R, ASTM C42, ASTM C666, ASTM C78
Color Family
Gray
Starts to Harden
1 hr
Characteristics
Non-Flammable, Non-Combustable, Dries to a Durable Hard Finish
Number of Components
1
Product Type
Patching Compound
Maximum Traffic Hours
8 hr
Cure Type
Ambient
Resistance Properties
Nonshrinking
Minimum Traffic Hours
6 hr
Base Material
Cement
Application Temp. Range
40 Degrees to 90 Degrees F
Container Style
Bag
Patching Application
Resurfacers

Description

Concrete Patch, Product Type Patching Compound, Base Material Cement, Cure Type Ambient, Resistance Properties Nonshrinking, Product Form Powder, Container Size 40 lb, Container Type Bag, Coverage 2800 sq ft @ 1/8 in, Full Cure Time 4 wk, Maximum Crack Width Not Applicable, Maximum Thickness 1/4 in, Minimum Thickness 0 in, Maximum Traffic Hours 8 hr, Minimum Traffic Hours 6 hr, Working Time 1 hr

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.