Shop JEALOUS DEVIL
See all product information
Create Account
Chunx XL Series Lump Charcoal, 20 lb, Bag
- Mfr # JDCHXXL20LBS
- Zoro # G014149358
product price:Â
$
42.99
/ea
Key Features
Depth
26.4 in
Capacity
20 lb
Width
7.5 in
Length
15 in
Container Type
Bag
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JDCHXXL20LBS
- Zoro #
- G014149358
- UPC #
- 861368000237
- Country of Origin
- Paraguay
- Capacity
- 20 lb
- Container Type
- Bag
Dimensions
- Depth
- 26.4 in
- Width
- 7.5 in
- Length
- 15 in
Description
Our flagship charcoal is a super-size, ultra-premium lump. Crafted from one of the densest hardwoods on the planet and specially carbonized to remove impurities. The result. Hotter, longer and cleaner burns with incredible flavor. Without sparks, pops, bitter smoke or excessive ash.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.