CEZ-011 6 in. Taper Candles; Light Blue - 12 Piece

  • Mfr # CEZ-011

  • Zoro # G403692809


product price:  $34.05
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CEZ-011
Zoro #
G403692809
UPC #
685024374261
Country of Origin
China

Description

100% Handpoured,Elegant taper candles add sophistication to any party. We make our unscented tapers in a wide variety of vivid colors, sure to coordinate with your dining room, living room, or kitchen. Due to the nature of the dipping process involved in making taper candles, base size may vary. A candle shaper and/or wax candle fitters may be necessary to ensure a good fit into a standard holder.Smokeless.These unscented candlesticks burn exceptionally long and have solid color all the way through.

Features
  • Taper Candles
  • 12 Piece
Includes:
  • 12 x Candle(s)
Specifications
  • Size: 6 in.
  • Color: Light Blue
  • Style: Traditional
  • Handling Days: 2
  • Burn Time: 4 Hours
  • Dimension: 7/8 Inch x 6 Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.