CTM-020 Mega Oversized Tealights; White - 12 Piece per Box

  • Mfr # CTM-020

  • Zoro # G203692757


product price:  $50.89
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CTM-020
Zoro #
G203692757
UPC #
685024355376
Country of Origin
China

Description

100% Hand Poured.Citronella Fragranced.Traditionally, tealights were used as food warmers. However, tealights now serve multiple purposes. Line them up at night to create a romantic walkway, or arrange them in tealight holders as a unique centerpiece to complement your dining experience.Our citronella candles are highly fragranced. Designed to repel mosquitoes on those cool summer nights.

Features
  • Mega Oversized Tealights
  • 12 Piece per Box
Includes:
  • 12 x Candle(s)
Specifications
  • Color: White
  • Style: Traditional
  • Handling Days: 2
  • Burn Time: 8 Hours
  • Dimension: 2.25 Inch x 1 Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.