Zoro Homepage

Jeco CPZ-070 3 x 6 in. Scroll Pillar Candle; Silver

  • Mfr # CPZ-070

  • Zoro # G803692447


product price: $30.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPZ-070
Zoro #
G803692447
UPC #
685024267501
Country of Origin
China

Description

100% Handpoured.Metallic Pillars are perfect for your weddings and events. The long lasting burn will make your event unforgettable. Made with 100% cotton wicks and meticulously handpainted.

Specifications
  • Size: 3 x 6 in.
  • Color: Silver
  • Style: Traditional
  • Handling Days: 2
  • Burn Time: 55 Hours
  • Dimension: 3 Inch x 6 Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.