Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jeco CVZ-010 Votive Candles; Red - 12 Piece per Box

  • Mfr # CVZ-010

  • Zoro # G203692290


product price: $30.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CVZ-010
Zoro #
G203692290
UPC #
685024258905
Country of Origin
China

Description

100% Handpoured.Unscented.Our red votive candles use 100% cotton wicks which give the cleanest and longest lasting burn. These unscented votive candles burn exceptionally long and have solid color all the way through. Use the straight sided votives with a votive holder for optimum burn time.

Features
  • Votive Candles
  • 12 Piece per Box
Includes:
  • 12 x Candle(s)
Specifications
  • Color: Red
  • Burn Time: 12 Hours
  • Style: Traditional
  • Handling Days: 2
  • Dimension: 1.75 Inch x 1.8 Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.