This item is Discontinued.

Jeco Jeco W00207-G-FS011 4 Piece Black Wicker Conversation Set - Navy Blue Cushions W00207-G-FS011

Jeco W00207-G-FS011 4 Piece Black Wicker Conversation Set - Navy Blue Cushions (Discontinued)

  • Mfr # W00207-G-FS011
  • Zoro # G503976458
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
W00207-G-FS011
Zoro #
G503976458
UPC #
685024274615
Country of Origin
China

Description

Simple and stylish are the perfect words for this set.

Features
  • Material - Resin Wicker, Steel.
  • Finish - Black.
  • Comes with Navy Blue Cushions.
  • Steel frame for extra durability.
  • All weather resin wicker.
  • Indoor or Outdoor Use.
  • 3.5 in. thick cushions.
  • Chair Dimension - 29.5 x 26 x 36 in.
  • Coffee Table Dimension - 28.5 x 17 x 17 in.
  • Love Seat Dimension - 51 x 28 x 36 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.