
1-1/4" Overall Length Brushed Oil Rubbed Bronze Square Marlo Cabinet Knob
Mfr # 972L-DBAC
Zoro # G303800595
product price:Â $11.74
/eaKey Features
Material
Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
972L-DBAC
Zoro #
G303800595
UPC #
843512062391
Country of Origin
China
Details
Material
Zinc
Finish
Brushed Oil Rubbed Bronze
Description
Jeffrey Alexander's Marlo blends a clean, square shape with a soft, chamfered edge, adaptable to any design scheme in any room. This square 1-1/4" overall length Brushed Oil Rubbed Bronze cabinet knob is available in two additional sizes and pairs confidently with five standard pull lengths as well as an appliance handle. The multitude of size options in both knobs and pulls, combined with four additional distinctive finishes to choose from, means this modern collection can accommodate almost any project. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.