Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

128 mm Center-to-Center Brushed Gold Audrey Cabinet Pull

  • Mfr # 278-128BG

  • Zoro # G903799398


product price: $14.17
/ea

Key Features

Finish
Brushed Gold
Material
Zinc
Length
5-9/16"
Width
5/8"
Includes
Two 8-32 x 1" and two Break-away Screws (Included)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
278-128BG
Zoro #
G903799398
UPC #
840002596794
Country of Origin
China

Dimensions

Length
5-9/16"
Width
5/8"

Details

Finish
Brushed Gold
Material
Zinc
Includes
Two 8-32 x 1" and two Break-away Screws (Included)

Description

Poised and effortlessly charming, Audrey from Jeffrey Alexander adds understated elegance to any room. The impeccably tailored silhouette on this 5-9/16" overall length Brushed Gold cabinet pull delivers a modern expression with lavish contours, sparkling with charisma and class. Two lovely knob sizes pair with five addittional pull lengths and two appliance handles in seven alluring finishes to elevate any cabinet from generic to iconic. Each item is idividually wrapped to protect the item from damage. Attachment hardware is included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.