Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Jeffrey Alexander 128 mm Center-to-Center Brushed Pewter Rae Cabinet Pull 667-128BNBDL

128 mm Center-to-Center Brushed Pewter Rae Cabinet Pull (Discontinued)

  • Mfr # 667-128BNBDL
  • Zoro # G903800209
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
667-128BNBDL
Zoro #
G903800209
UPC #
843512058851
Country of Origin
China

Dimensions

Length
5-1/2"
Width
1/2"

Details

Finish
Brushed Pewter
Material
Zinc
Includes
Two 8-32 x 1" and two Break-away Screws (Included)

Description

Rae tells a controlled yet remarkable tale through its crescentic shape. This 5-1/2" overall length Brushed Pewter Jeffrey Alexander pull has elongated lines with a softly rounded grip for a delightful embrace. Full of options, this pull shape is available in five additional standard pull lengths as well as two appliance handle options. Pair this impressive pull with one of three sizes of round knobs, with similar concave detail, in five unique finishes to achieve a perfect soft contemporary look. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.