Zoro Homepage

128 mm Center-to-Center Matte Black Audrey Cabinet Pull

  • Mfr # 278-128MB

  • Zoro # G903799350


product price: $14.17
/ea

Key Features

Material
Zinc
Length
5-9/16"
Width
5/8"
Includes
Two 8-32 x 1" and two Break-away Screws (Included)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
278-128MB
Zoro #
G903799350
UPC #
840002596817
Country of Origin
China

Dimensions

Length
5-9/16"
Width
5/8"

Details

Finish
Matte Black
Material
Zinc
Includes
Two 8-32 x 1" and two Break-away Screws (Included)

Description

Poised and effortlessly charming, Audrey from Jeffrey Alexander adds understated elegance to any room. The impeccably tailored silhouette on this 5-9/16" overall length Matte Black cabinet pull delivers a modern expression with lavish contours, sparkling with charisma and class. Two lovely knob sizes pair with five addittional pull lengths and two appliance handles in seven alluring finishes to elevate any cabinet from generic to iconic. Each item is idividually wrapped to protect the item from damage. Attachment hardware is included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.