
160 mm Center-to-Center Brushed Oil Rubbed Bronze Chesapeake Cabinet Pull
Mfr # 737-160DBAC
Zoro # G403799256
product price: $13.90
/eaKey Features
Material
Zinc
Length
6-3/4"
Width
1/2"
Includes
Two 8-32 x 1" and two Break-away Screws (Included)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
737-160DBAC
Zoro #
G403799256
UPC #
843512007880
Country of Origin
China
Dimensions
Length
6-3/4"
Width
1/2"
Details
Finish
Brushed Oil Rubbed Bronze
Material
Zinc
Includes
Two 8-32 x 1" and two Break-away Screws (Included)
Description
Jeffrey Alexander's Chesapeake is a lasting look with an underlying historic vibe. The classic composition of this 6-3/4" overall length Brushed Oil Rubbed Bronze cabinet pull is ideal for those who want stylish hardware that is simple and clean. Available in two additional pull length options as well as an appliance handle, this pull pairs perfectly with its coordinating 1-5/16" cabinet knob. Offered in six classic finishes, Chesapeake blends flawlessly with most decor styles. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.