160 mm Center-to-Center Brushed Oil Rubbed Bronze Cordova Cabinet Pull

  • Mfr # Z281-160DBAC

  • Zoro # G803800965


product price:  $18.75
/ea

Key Features

Material
Zinc
Length
6-11/16"
Width
3/8"
Includes
Two 8-32 x 1" and two Break-away Screws (Included)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Z281-160DBAC
Zoro #
G803800965
UPC #
843512008306
Country of Origin
China

Dimensions

Length
6-11/16"
Width
3/8"

Details

Finish
Brushed Oil Rubbed Bronze
Material
Zinc
Includes
Two 8-32 x 1" and two Break-away Screws (Included)

Description

Cordova from Jeffrey Alexander has a memorable presence with hints of American Colonial inspiration. The modest reeded characteristics of this 6-11/16" overall length Brushed Oil Rubbed Bronze cabinet pull make it a fitting choice for traditional or rustic cabinetry. This substantial pull also boasts three other standard pull lengths as well as two appliance handle lengths, pairing perfectly with three coordinating knob configurations. Choose one of four timeless finishes to add the finishing touch to any time-honored design. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.